General Analysis Corporation Brix/Diet Carbonation Monitor

General Analysis Corporation Brix/Diet Carbonation Monitor

General Analysis Corporation Brix/Diet Carbonation Monitor. Model: LAN-II dz. Power supply: 115 V, 60 Hz. Monitor dimensions: 2 ft. L x 1 ft. 1-1/2 in. W x 7-1/2 in. H.

Product Details
  • Stock No: HDYA166.
  • Manufacturer: General Analysis Corporation
  • Model: LAN-II dz
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: MagneTek
  • Motor Horsepower(HP): 0.05
  • Motor RPM: 1550
  • Motor Voltage: 115/230
  • Motor Amps: 1.48/.74
  • Motor Hertz (Hz): 50/60
Dimensions:
Additional Product Details
General Analysis Corporation Brix/Diet Carbonation Monitor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed