General Conveyor Co. Table Top Conveyor

General Conveyor Co. Table Top Conveyor

General Conveyor Co. Table Top Conveyor. 6 in. D x 3/4 in. W sprocket with 1-1/2 in. spacing between teeth. Adjustable guide rail. 3-1/4 maximum product size. Infeed/outfeed height: 34 in. Overall Dimensions: 49-1/2 in. L x 12in. W x 10-1/2 H.

Product Details
  • Stock No: SNCC605I.
  • Manufacturer: General Conveyor Co.
Conveyor Details
  • Conveyor Type: Table Top Conveyors
  • Conveyor Width (inches): 0.75
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 49.5
  • Width (Inches): 12
  • Height (Inches): 10.5
Additional Product Details
General Conveyor Co. Table Top Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed