General Dynamics Screw Compressor Motor (500 HP, 3,555 RPM, 4160 V)

General Dynamics Screw Compressor Motor (500 HP, 3,555 RPM, 4160 V)

General Dynamics Electric Motor. Serial No: 60101808A1. Frame: 586WS. Duty: CONT. Power Output: 500 HP, 4160 Volts, 60 Hz, 63 Amps. 3555 RPM, 3 Ph.
Product Details
  • Stock No: CCA13A
  • Manufacturer: General Dynamics
  • Serial Number: 60101808A1
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: General Dynamics
  • Motor Horsepower(HP): 500
  • Motor RPM: 3,555
  • Motor Voltage: 4160
  • Motor Amps: 63
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 586WS
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 42
  • Height (Inches): 32
  • Weight (LBS): 1,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
General Dynamics Screw Compressor Motor (500 HP, 3,555 RPM, 4160 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed