General Electric 5KE405AC208 Motor (125 HP, 1,775 RPM, 145 V)

General Electric 5KE405AC208 Motor (125 HP, 1,775 RPM, 145 V)

General AC Motors Electric Motor. Model: 5KE405AC208. Serial No: 7075408007. HP: 125. Hz: 60. Volts: 460. Ph: 3. Amps: 145. RPM: 1775. Frame: 405T.
Product Details
  • Stock No: JVA04B
  • Manufacturer: General AC Motors
  • Model: 5KE405AC208
  • Serial Number: 7075408007
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: General AC Motors
  • Motor Horsepower(HP): 125
  • Motor RPM: 1,775
  • Motor Voltage: 145
  • Motor Amps: 145
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 405T
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 24
  • Height (Inches): 28
  • Weight (LBS): 1,094
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Reciprocating Compressor Package
General Electric 5KE405AC208 Motor (125 HP, 1,775 RPM, 145 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed