General Electric 5KG6335FAF3 Motor (100 HP, 580/290 RPM, 440 V)

General Electric 5KG6335FAF3 Motor (100 HP, 580/290 RPM, 440 V)

General Electric 5KG6335FAF3 Motor (100 HP, 580/290 RPM, 440 V) Serial Number: TX8331463. 100 HP. Motor RPM: 580/290. Motor Voltage:580/290. Motor Voltage: 440. Motor Amps: 137/170. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 6335SU. Shipping Dimensions (Inches): 64x50x45. Weight(lbs): 3484
Product Details
  • Stock No: NSF21.15
  • Manufacturer: GE
  • Model: 5KG6335FAF3
  • Serial Number: TX8331463
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 100
  • Motor RPM: 580,290
  • Motor Voltage: 440
  • Motor Amps: 137/170
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 6335SU
Dimensions:
  • Length (Inches): 64
  • Width (Inches): 50
  • Height (Inches): 45
  • Weight (LBS): 3,484
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
General Electric 5KG6335FAF3 Motor (100 HP, 580/290 RPM, 440 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed