General Electric 5KS184SSP105D9 Motor (5 HP, 3535 RPM, 230/460 V)

General Electric 5KS184SSP105D9 Motor (5 HP, 3535 RPM, 230/460 V)

General Electric 5KS184SSP105D9 Motor (5 HP, 3535 RPM, 230/460 V) Serial Number: PPP9113MC02D. 5 HP. Motor RPM: 3535. Motor Voltage:3535. Motor Voltage: 230/460. Motor Amps: 12.2/6.1. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 184T. Shipping Dimensions (Inches): 19x14x10. Weight(lbs): 101
Product Details
  • Stock No: GENF82
  • Manufacturer: GE
  • Model: 5KS184SSP105D9
  • Serial Number: PPP9113MC02D
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 5
  • Motor RPM: 3,535
  • Motor Voltage: 230/460
  • Motor Amps: 12.2/6.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 184T
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 14
  • Height (Inches): 10
  • Weight (LBS): 101
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
General Electric 5KS184SSP105D9 Motor (5 HP, 3535 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed