- Product Details
General Electric 5KS365ATE115A Electric Motor (100 Hp, 3570 RPM, 230/460 V)
General Electric Electric Motor. Model: 5K5365ATE115A. Serial No: 175032234. CAT #: E759. Frame: 365TS. NEMA Enclosure: ODP. Power Output - 230/460 Volts, 60 Hz, 3570 RPM, 232/116 Amps, 100 HP, 3 Ph.;
Product Details
- Stock No: PCE01B
- Manufacturer: General Electric
- Model: 5KS365ATE115A
- Serial Number: 175032234
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: General Electric
- Motor Horsepower(HP): 100
- Motor RPM: 3,570
- Motor Voltage: 230/460
- Motor Amps: 232/116
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 365TS
Dimensions:
- Length (Inches): 28
- Width (Inches): 17
- Height (Inches): 22
- Weight (LBS): 800
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















