General Electric 5KZT5BC305 Motor (5 HP, 1160 RPM, 230/460 V)

General Electric 5KZT5BC305 Motor (5 HP, 1160 RPM, 230/460 V)

General Electric 5KZT5BC305 Motor (5 HP, 1160 RPM, 230/460 V) Serial Number: YGF485696 CSA. 5 HP. Motor RPM: 1160. Motor Voltage:1160. Motor Voltage: 230/460. Motor Amps: 14/7. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 215T. Shipping Dimensions (Inches): 22x13x13. Weight(lbs): 214
Product Details
  • Stock No: NSF21.54
  • Manufacturer: GE
  • Model: 5KZT5BC305
  • Serial Number: YGF485696 CSA
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,160
  • Motor Voltage: 230/460
  • Motor Amps: 14/7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T
Dimensions:
  • Length (Inches): 22
  • Width (Inches): 13
  • Height (Inches): 13
  • Weight (LBS): 214
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
General Electric 5KZT5BC305 Motor (5 HP, 1160 RPM, 230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed