General Electric 8000 Line Control Center

General Electric 8000 Line Control Center

General Electric 8000 line control center. Catalog No. 587X0650F01. Electrical requirements: 480 V, 600 amps, 60 Hz, 3 phase. MCC 15 buckets. Overall dimensions: 5 ft.1/2 in. L x 1 ft. 8 in. W x 6 ft. 6 in. H.

Product Details
  • Stock No: MDBC277
  • Manufacturer: GE
Previous Refrigerant
Motor Details
  • Motor Voltage: 480
  • Motor Amps: 6000
Dimensions:
  • Length (Inches): 60.5
  • Width (Inches): 20
  • Height (Inches): 78
Additional Product Details
General Electric 8000 Line Control Center
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed