General Electric 9T51B0007 Transformer (0.25 kVA)

General Electric 9T51B0007 Transformer (0.25 kVA)

General Electric Transformer. Catalog Number: 9T51B0007. Power Rating kVA: 0.25. Ph: 1. Hz: 60. Primary Voltage: 240/480 VAC. Secondary Voltage: 120/240 VAC. Circuit Type: 8175 Frame.
Product Details
  • Stock No: CBRE33
  • Manufacturer: General Electric
  • Model: 9T51B0007
  • Serial Number: 01688J
Transformer Details
  • KVA: 0.25
  • High Voltage: 480
  • Low Voltage: 120
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 7
  • Height (Inches): 8
  • Weight (LBS): 12
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
General Electric 9T51B0007 Transformer (0.25 kVA)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed