General Electric Dry-Type Step-Down Distribution Transformer- 1000 KVA

General Electric Dry-Type Step-Down Distribution Transformer- 1000 KVA

General Electric Dry-Type Step-Down Distribution Transformer- 1000 KVA. S/N: P105397. S.O: 00-11-10338. Design: AD 374W0200. Instruction book: GE 100-15. UL Listed No: 4J37. High Voltage: 4160 V. Low Voltage: 2400 V. Hertz: 60 Hz. Phase: 3 phase. Class: AA. Rise: 302 °F (150 °C). Insulation sys: 428 °F (220 °C). Vector: DD. Type: HT. Impedance: 5.67% at 338 °F (170 °C). Core and coil weight: 3860 lbs. Total unit weight: 5600 lbs. Overall dimensions: 10 ft. 7 in. L x 5 ft. W x 7 ft. 6 in. H. Originally installed at Tropicana plant.(ACN1277).
Product Details
  • Stock No: DTTC2072.
  • Manufacturer: GE
  • Serial Number: P105397
  • KVA: 1000
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 127
  • Width (Inches): 60
  • Height (Inches): 90
  • Weight (LBS): 5600
  • ACN: 1277
Additional Product Details
  • Previously Used With: Originally installed at Tropicana plant.
General Electric Dry-Type Step-Down Distribution Transformer- 1000 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed