- Product Details
General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA
General Electric Dry-Type Step-Down Distribution Transformer- 1500 KVA. S/N: P107722. S.O: 02-03-10036A. Design: AC 374-X0180. Instruction book: GE 100-15. UL Listed No: 4J37. High Voltage: 4160 V. Low Voltage: 2400 V. Hertz: 60 Hz. Phase: 3 phase. Class: AA / FFA (2000 KVA with future fans). Rise: 302 °F (150 °C). Insulation sys: 428 °F (220 °C). Vector: DD. Type: HT. Impedance: 5.57% at 338 °F (170 °C). Core and coil weight: 6500 lbs. Total unit weight: 9000 lbs. Originally installed at Tropicana plant. Overall dimensions: 11 ft. 6 in. L x 4 ft. 8 in. W x 7 ft. 8 in. H.( ACN1566).
- Stock No: DTTC050.
- Manufacturer: GE
- Model: 02-03-10036A
- Serial Number: P107722
- KVA: 1500
- High Voltage: 4160
- Low Voltage: 2400
- Motor Included? No
- Length (Inches): 138
- Width (Inches): 56
- Height (Inches): 92
- Weight (LBS): 9000
- ACN: 1566
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









































