General Electric Heavy Duty Safety Switches- 30 Amp

General Electric Heavy Duty Safety Switches- 30 Amp

General Electric Heavy Duty Safety Switch- 30 Amp. Model: 10. Cat No: TH3361SS. Max Hp: 20. Max. power supply: 600 VAC/250 VDC. Overall dimensions: 10-1/2 in. L x 8-1/2 in. W x 1 ft. 3 in. H.
Product Details
  • Stock No: DTTC2120-02
  • Manufacturer: GE
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 20
  • Motor Amps: 30
Dimensions:
  • Length (Inches): 10.5
  • Width (Inches): 8.5
  • Height (Inches): 15
Additional Product Details
General Electric Heavy Duty Safety Switches- 30 Amp
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed