General Electric Heavy Duty Safety Switches- 60 Amp

General Electric Heavy Duty Safety Switches- 60 Amp

General Electric Heavy Duty Safety Switch- 60 Amp. Model: 10. Cat No: TH3362SS. Max Hp: 50. Max. power supply: 600 VAC/250 VDC. Overall dimensions: 11 in. L x 8-1/2 in. W x 1 ft. 9 in. H.

Product Details
  • Stock No: DTTC21230-03
  • Manufacturer: GE
  • Model: 10
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 50
Dimensions:
  • Length (Inches): 11
  • Width (Inches): 8.5
  • Height (Inches): 21
Additional Product Details
General Electric Heavy Duty Safety Switches- 60 Amp
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed