General Electric Motor- 20 HP

General Electric Motor- 20 HP

General Electric Motor- 20 HP. Model: 5K284CN6079P. Motor specifications: 20 hp, 1770 rpm, 230/460 V, 49/24.5 amps, 60 Hz, 3 phase. Frame: 284T. Type: K. Insulation class: B. Nema design: B. Code: G. Shaft diameter: 1-7/8 in. Overall dimensions: 28 in. L x 19 in. W x 20 in. H.
Product Details
  • Stock No: RPAG1102.3a
  • Manufacturer: GE
  • Model: 5K284CN6079P
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 20
  • Motor RPM: 1770
  • Motor Voltage: 230/460
  • Motor Amps: 49/24.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T
Dimensions:
  • Length (Inches): 28
  • Width (Inches): 19
  • Height (Inches): 20
Additional Product Details
General Electric Motor- 20 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed