General Electric Motor- (400 HP, 2300 / 4160 V)

General Electric Motor- (400 HP, 2300 / 4160 V)

General Electric Motor- 400 HP. S/N: 5287607. Motor specifications: 900 rpm, 2300 / 4160 V, 100/50 amps, 60 Hz, 3 phase. Frame: 573. Overall dimensions: 82 in. L x 56.5 in. W x 50 in. H.
Product Details
  • Stock No: DTTC838C.
  • Manufacturer: GE
  • Serial Number: 5287607
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
General Electric Motor- (400 HP, 2300 / 4160 V)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed