General Electric Motor (700 HP, 2400 / 4160 V)

General Electric Motor (700 HP, 2400 / 4160 V)

2400 / 4160 V General Electric Motor- 700 HP. Model: 5K821052A47. S/N: AL8401866. Motor specifications: 3575 rpm, 2400/4160 V, 154/89 amps, 60 Hz, 3 phase. Continuous duty. Frame: 8210S. Type: K. Overall dimensions: 4 ft. 4 in. L x 4 ft. 2 in. W x 3 ft. 10-1/2 in. H.
Product Details
  • Stock No: DTTC830B.
  • Manufacturer: GE
  • Model: 5K821052A47
  • Serial Number: AL8401866
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 700
  • Motor RPM: 3575
  • Motor Voltage: 2400/4160
  • Motor Amps: 154/89
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 8210S
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 50
  • Height (Inches): 46.5
Additional Product Details
General Electric Motor (700 HP, 2400 / 4160 V)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed