General Electric Safety Switches- 100 Amp

General Electric Safety Switches- 100 Amp

General Electric Safety Switch- 100 Amp. Model: 10. THN3363SS. Max Hp: 100. Max. power supply: 600 VAC/250 VDC. Stainless steel enclosure. Overall dimensions: 1 ft. 3 in. L x 8-1/2 in. W x 2 ft. 2 in. H.
Product Details
  • Stock No: DTTC2137-01
  • Manufacturer: GE
  • Model: 10.THN3363SS
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 100
  • Motor Amps: 100
Dimensions:
  • Length (Inches): 15
  • Width (Inches): 8.5
  • Height (Inches): 26
Additional Product Details
General Electric Safety Switches- 100 Amp
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed