General Electric Transformer - 5 KVA

General Electric Transformer - 5 KVA

General Electric Transformer 5 KVA. Model: 9T21B1004G2. S/N: LJ. Electrical requirements: 60 Hz. Temperature rise: 115 °C. High voltage: 240 and 480. Low voltage: 120/240. Overall dim: 9 in. L x 9 in. W x 18-1/2 in. H.

Product Details
  • Stock No: SNPM01.
  • Manufacturer: GE
  • Model: 9T21B1004G2
  • Serial Number: LJ
Transformer Details
  • KVA: 5
  • High Voltage: 480
  • Low Voltage: 240
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 9
  • Width (Inches): 9
  • Height (Inches): 18.5
Additional Product Details
General Electric Transformer - 5 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed