General Electric Transformer- 500 KVA

General Electric Transformer- 500 KVA

General Electric Transformer- 500 KVA. Model: 9T23B3867 G 80. S/N: GR. Dry Type. Indoor. Class: AA. Approx. impedance: 5.2%. Weight: 4190 lbs. High voltage line to line: 480. Low voltage line to line: 208. Low voltage line to neutral. Capacities: 510 V (1-2), 495 V (2-3), 480 V (3-4), 465 V (4-5), 450 V (5-6). Overall dimensions: 60 in. L x 50 in. W x 78 in. H.(H15).

Product Details
  • Stock No: NGMS104.4
  • Manufacturer: GE
  • Model: 9T23B3867 G 80
  • Serial Number: GR
Transformer Details
  • KVA: 500
  • High Voltage: 480
  • Low Voltage: 208
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 50
  • Height (Inches): 78
  • Weight (LBS): 4190
Additional Product Details
General Electric Transformer- 500 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed