General Electrical Control Panel for Air Cooled Water Chiller

General Electrical Control Panel for Air Cooled Water Chiller

McQuay Snyder, General Electrical Panel for Air Cooled Water Chiller, Model ALR105C-X, S/N 5YG8182501. Unit operates on 460 volt, 3 phase, 60 Hz power. Capacity for 4 compressors (2-25Hp, 2-35 Hp), 8 fans (1Hp ea) all at 460 volt, 3 phase, 60 Hz, 2 additional fans (1Hp ea) @ 230 volt, 60 Hz single phase. Dimensions are 84 in. L x 53 in. H x 11in. W with 2 doors.

Product Details
  • Stock No: ACEU1002
  • Manufacturer: McQuay & Snyder
  • Model: ALR105C-X
  • Serial Number: 5YG8182501
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
General Electrical Control Panel for Air Cooled Water Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed