General Mills Stainless Steel Tank/Hopper- 2500 Gallon

General Mills Stainless Steel Tank/Hopper- 2500 Gallon

General Mills Stainless Steel Tank/Hopper- 2500 Gallon. S/N: 01057099. Inlets: (1) 1-1/2 in. dia. S-line, (1) 2-1/2 in. dia. pipe, (1) 3 in. dia. threaded fitting, (2) 19-1/2 in. diameter clamp ports. Outlets: (1) 43 in. dia. outlet with a 50 in. dia. flange and (8) 5/8 in. dia. attachment holes at a center-to-center distance of 46 in. Overall dimensions: 91 in. dia. x 18 ft. 4 in. H.

Product Details
  • Stock No: SGMI250.31
  • Manufacturer: General Mills
  • Serial Number: 1057099
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Width (Inches): 91
  • Height (Inches): 220
Additional Product Details
General Mills Stainless Steel Tank/Hopper- 2500 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed