Genie Personnel Lift

Genie Personnel Lift

Genie Personnel Lift, Model 3189-2506-S, self contained chargeable power package, 12 volt, charges by connecting to 110 volt power source. Unit has hydraulic lift with Maximum load of 300 lbs. and maximum lift height of 35 ft. H. The lift bucket is 2 ft. W x 2 ft. L x 43 in. H. Overall dimensions 28 in. W x 68 in. L x 81 in. H (not extended).

Product Details
  • Stock No: SNP67.8
  • Manufacturer: Genie
  • Model: 3189-2506-S
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Genie Personnel Lift
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed