G&H Centrifugal Pump

G&H Centrifugal Pump

G & H Centrifugal pump. Model: GHC-10. S/N: 91-2-50025. Impeller diameter: 6 in. Leroy Somer Electric Motor, 3 hp, 2900/ 3480 rpm, 190/380 V, 9.0/8.4/4.2 amps, 50/60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. S-line fitting. Outlets: (1) 2 in. S-line fitting. Overall dimensions: 20 in. L x 10 in. W x 12-1/2 in. H.

Product Details
  • Stock No: DPLS152.1a
  • Manufacturer: G & H
  • Model: GHC 10
  • Serial Number: 91-12-50025
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
G&H Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed