G&H LKH-Series Centrifugal Pump

G&H LKH-Series Centrifugal Pump

G&H LKH-Series Centrifugal Pump. Model LKH-35. Impeller diameter: 6-1/2 in. Baldor Industrial Motor, 5 hp, 1750 rpm, 208-230/460 V, 13.8-13/6.5 amps, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. S-Line fitting. Outlets: (1) 2 in. dia. S-Line fitting. Overall dimensions: 2 ft. L x 11 in. W x 1 ft. 2 in. H.

Product Details
  • Stock No: HDWC138B.
  • Manufacturer: G & H
  • Model: LKH-35
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
G&H LKH-Series Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed