G&H Positive Displacement Rotary Pump

G&H Positive Displacement Rotary Pump

1997 G&H Positive Displacement Rotary Pump. Model: GHPD-422. S/N: 97-1-7272A. Nominal capacity: 33gpm @145 psi. Sterling Electric Motor, 1 hp, 1730 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase. Sterling Electric Drive, ratio: 4.0, rpm in/out: 1730/434 (final). Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 11 in. L x 1 ft. 4 in. W x 1 ft. 3 in. H.(ACN53).
Product Details
  • Stock No: HDPH253V.
  • Manufacturer: G & H
  • Model: GHPD-422
  • Serial Number: 97-1-7272A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
G&H Positive Displacement Rotary Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed