GH Products (Alfa Laval) Rotary Positive Displacement Pump - Never Used

GH Products (Alfa Laval) Rotary Positive Displacement Pump - Never Used

GH Products (Alfa Laval) Rotary Positive Displacement Pump – Never used. Model: GHP-1020. Flow rate for new pump is 70 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3 in. rotors. Baldor motor: 1-½ hp,1725 rpm, 208-230/460 V, 5.3-5/2.5 A, 60 hz, 3 phase. Nord Gear Corporation drive: size: SK 12-M056/C4. s/n: 122715PP, 1-1/2 hp at 1750 rpm, ratio: 6.53:1. (1) 2 in. s-line inlet. (1) 2 in. s-line outlet. Overall dimensions: 3 ft. 5-1/4 in. L. x 9-1/2 in. W. x 1 ft. 1-3/4 in. H. (ACN86).

Product Details
  • Stock No: HDNP023.12
  • Manufacturer: GH Products (Alfa Laval)
  • Model: GHP-1020
  • Serial Number: 88-6-2437
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
GH Products (Alfa Laval) Rotary Positive Displacement Pump - Never Used
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed