Girton COP Tank-70 Gallon

Girton COP Tank-70 Gallon

Girton COP Tank- 70 Gallon. Model CPWI, S/N 111048. Stainless steel. Master Splash Proof Motor: S/N D2147, Type PB, 208/220/240 V, 3 phase, 60 Hz, 12.8/6.4 amps, 5 hp, 3,500 rpm. Inlet: 2 in. Outlet: (1) 1-1/2 in., (1) 2 in. (4) 20 in. H legs on casters. Inside dimensions: 50 in. L x 20 in. W x 18 in. H. Overall dimensions: 57 in. L x 22-1/2 in. W x 37 in. H.

Product Details
  • Stock No: 25.GO811461a
  • Manufacturer: Girton
  • Model: CPWI
  • Serial Number: 111048
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Girton COP Tank-70 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed