Girton Pallet Washer

Girton Pallet Washer

Girton Pallet Tote washer, mfg. Girton, Model CW10P, S/N 84012501 with stainless steel conveyor and Gusher pump Model 11031-CIH seal type 21, S/N K 4003. 19 ft. L x 7 ft. 3 in. H x 4 ft. W. plus one 4 x 4 pallet

Product Details
  • Stock No: 140.GO881201.30
  • Manufacturer: Girton
  • Model: CW10P
  • Serial Number: 84012501
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Girton Pallet Washer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed