Girton Pallet Washer

Girton Pallet Washer

Girton Pallet Tote Washer, Model CW10P, Serial84012501, stainless steel conveyor belt 1 in W x 18 1/2 ft L, 3 ft 3 Height above belt, Gusher pump Model 11031-CIH Seal type 21 Serial K 40036 200 gpm (pump), 19 ft L x 7 ft 3 in H x 4 ft W.

Product Details
  • Stock No: 85.GO881201.30
  • Manufacturer: Girton
  • Model: CW10P
  • Serial Number: 84012501
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Girton Pallet Washer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed