Girton Pallet Washer Model CW10PS and 1997 Pasco Series 5000 Pallet Dispenser / Stacker System

Girton Pallet Washer Model CW10PS and 1997 Pasco Series 5000 Pallet Dispenser / Stacker System

1998 Girton Pallet Washer Model CW10PS and 1997 Pasco Series 5000 Pallet Dispenser / Stacker System. Serial number: 97092401. Originally installed at Tropicana. This combination system dispenses, washes and stacks wooden pallets up to 72 in. L x 7-1/2 in. W at the rate of 120 per hour. 1997 (Pasco) Productive Automated Systems Corporation Pallet Dispenser / Pallet Stacker. Job No: 1306. Pallet Dispenser Motorized Roller Conveyor, 2-1/2 in. dia. rollers, maximum aperture/clearance above belt: 7 in. W x 3 ft. H, conveyor infeed/exit height: 27 in. Baldor Industrial Motor, 3/4 hp, 1725 rpm, 208-230/460 V, 2.3-2.2/1.1 amps, 60 Hz, 3 phase. Browning Gear Reducer, 40.1 ratio, 43 rpm (final). Pallet Dispenser Motorized Chain Conveyor, maximum aperture/clearance above belt: 44 in. W x 7 in. H. Baldor Industrial Motor, 1/2 hp, 1725 rpm, 230/460 V, 2/1 amps, 60 Hz, 3 phase. Browning Gear Reducer, 30.1 ratio, 57.3 rpm (final). Pallet Dispenser Pneumatic Scissor Lift, base dimensions: 36 in. L x 34 in. H. Pallet Stacker Control Panel with Allen-Bradley SLC 5/04 CPU Controls and Allen-Bradley SLC500 Power Supply. Pallet Stacker aperture/clearance: 6 ft. 4 in. L x 3 ft. 2 in. W x 5 ft. H. Overall dimensions: 41 ft. 8 in. L x 12 ft. W x 8 ft. 2 in. H (ACN1750).

Product Details
  • Stock No: DTTC2002.
  • Manufacturer: Girton/Pasco
  • Model: CW10PS / Series 5000
  • Serial Number: 97092401
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Girton Pallet Washer Model CW10PS and 1997 Pasco Series 5000 Pallet Dispenser / Stacker System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed