Girton Pallet Washer Model CW10PS

Girton Pallet Washer Model CW10PS

1998 Girton Pallet Washer. Model: CW10PS. S/N: 97092401. Originally installed at Tropicana. Max height clearange: 50 inches. The Girton pallet washer protects and extends pallet life as well as improving plant sanitation and is compatible with Pasco’s Series 5000 Pallet Dispenser / Stacker System. Overall dimensions: 24 ft. 8 ¼ in. L x 3 ft. 5 ½ in. W x 7 ft. 3 in. H. (ACN899).

Product Details
  • Stock No: DTTC2002C.
  • Manufacturer: Girton
  • Model: CW10PS
  • Serial Number: 97092401
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Girton Pallet Washer Model CW10PS
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed