Girton Single Shell Tank- 300 Gallons

Girton Single Shell Tank- 300 Gallons

Girton Single Shell Tank- 300 Gallons. Model: PWSC300. S/N: 80091001. Tank is equipped for bottom-scrape agitation. Agitator shaft includes (2) 12 in. L x 2-1/2 in. wide paddles and (16) 4 in. L x 3 in. W scraper blades. An inner baffle produces light shear of product. Electra Motor, 2/1 hp, 1,725/865 rpm, 208/208 V, 6.6/7.8 amps, 60 Hz, 3 phase. Motor drive, 18.8/9.05 rpm (final). Inlets: (1) 3/4 in. dia. NPT (female), (1) 2 in. dia. S-line fitting. Outlets: (1) 3 in. dia. S-line fitting (tank). Overall dimensions: 85 in. L x 85 in. W x 80 in. H.

Product Details
  • Stock No: pCJRP5173.
  • Manufacturer: Girton
  • Model: PWSC300
  • Serial Number: 80091001
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Girton Single Shell Tank- 300 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed