G&L SST Goulds Centrifugal Pump

G&L SST Goulds Centrifugal Pump

1993 G&L Goulds Centrifugal Pump. Model: SST. Size: 2x2-1/2-6.304. 304 stainless steel construction. US Motor, 15 hp, 3480 rpm, 230/460 V, 47.0/23.5 amps, 60 Hz, 3 phase. Capacity: 525 gpm @ 70 TDH. Seal option: single mechanical seal. Enclosed impeller and replaceable wear ring for high efficiency and maximum wear life. Standard 150 lb. ANSI raised face flange connections. Inlets: (1) 2-1/2 in. dia. port with a 7 in flange and (4) 1/2 in. bolt holes. Outlets: (1) 2 in. dia. port with a 6 in. flange and (4) 1/2 in. bolt holes. Overall dimensions: 2 ft. 11 in. L x 1 ft. 4 in. W x 1 ft. 6 in. H.

Product Details
  • Stock No: SMBV003.
  • Manufacturer: G & L Goulds
  • Model: SST
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
G&L SST Goulds Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed