- Product Details
Global Industrial Blue Sloped Shop Desk
Sloped Shop Desk with wheels. Built-in Electrical Outlet for easy access. Leg type: Adjustable. The number of drawers: 1. Writing surface: Slopped. Style: Compartment Drawer, knockout-let, shelf. Overall Dimensions(in): 30 L x 34 W x 50 H.
Product Details
- Stock No: MGS48
- Manufacturer: Global Industrial
- Serial Number: 25465
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 30
- Width (Inches): 34
- Height (Inches): 50
- Weight (LBS): 300
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















