Glycol Coolant - 55 gallons

Glycol Coolant - 55 gallons

Glycol Coolant - 55 gallons per barrel. C071911. Weight: 650 lbs.(WI)

Product Details
  • Stock No: CAGC1029-01
  • Manufacturer: Not Specified
  • Serial Number: C071911
Glycol Chiller Details
  • Chiller Type: Glycol Chiller
  • Surge Drum Included?: No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 650
Additional Product Details
Glycol Coolant - 55 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed