Glycol Storage Tank - 800 Gallons

Glycol Storage Tank - 800 Gallons

Glycol Storage Tank. Estimated capacity: 800 Gallons. 41 in. dia. x 156 in. straight wall. Inlet /outlet(s): 2 in., 2-1/2 in., 3 in., 4 in., 5 in. Overall dimensions: 5 ft. 2 in. L x 5 ft. 2 in. W x 13 ft. 3 in. H.

Product Details
  • Stock No: AACA2076.13
  • Manufacturer: Not Specified
Glycol Chiller Details
  • Chiller Type: Glycol Chiller
  • Surge Drum Included?: No
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 62
  • Width (Inches): 62
  • Height (Inches): 159
Additional Product Details
Glycol Storage Tank - 800 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed