Glycol Water Mix Storage /Supply Tank 250 Gallons

Glycol Water Mix Storage /Supply Tank 250 Gallons

Glycol Water Mix Storage Supply Tank- 250 Gallon. (3) pumps: Inlet: 4-½ in.; outlet: (2) 2 in. threaded, 1 in. valve. Level indicator sight glass. Internal dimensions: 4 ft. L x 3 ft. W x 3 ft. H. Itt Bell & Gossett Centrifugal Pump. Model 153111/4BL71/2BF, S/N 890074. 208/230/460 V, 3 phase, 60 Hz, 29 gpm, 1,735 rpm, 1/2 hp. Frame: 145JM-70, Type: TFR. Itt Bell & Gossett Centrifugal Pump. Model 153111/4BC, S/N 890075. Motor: Model UVH145TTFR5336AA, 208/230/460 V, 3 phase, 60 Hz, 29 gpm, 1,735 rpm, 1/2 hp. Frame: 145JM-70, Type: TER. Inlet: 1-½ in.; outlet: 1-½ in. Itt Bell & Gossett Centrifugal Pump. S/N 890076. Motor: S/N 8142401-01, 208/230/460 V, 3 phase, 60 Hz, 60 KVA, 1.6/1.8/10.9 amp., 5.5 gpm, 1,725 rpm, 1/2 hp. Frame: JA56C, Type: SC. Inlet: 2 in.; outlet: 2 in.
Product Details
  • Stock No: DBHK205.0
  • Manufacturer: Not Specified
Glycol Chiller Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Glycol Water Mix Storage /Supply Tank 250 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed