GNB Industrial Power XPS18-750B EX-F Battery Charger ( Type: LA)

GNB Industrial Power XPS18-750B EX-F Battery Charger ( Type: LA)

GNB Industrial Power Forklift Battery Charger. Model: XPS18-750B EX-F. Serial No: BM854900012. Spec: 2915. Number of Circuits: 1. Battery Type: LA. Cell: 18. AH: 750. BCI.CD: 100D6C8. Ac Input: 208/240/480. Ph: 1. Amps: 32.7/28.4/14.2. Hz: 60. DC Output Per Circuit: Volts: 36. Amps: 135.
Product Details
  • Stock No: RDY52
  • Manufacturer: GNB Industrial Power
  • Model: XPS18-750B EX-F
  • Serial Number: BM854900012
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 30
  • Height (Inches): 32
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: No
  • Known Issues or Problems: The top section is damaged.
GNB Industrial Power XPS18-750B EX-F Battery Charger ( Type: LA)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed