- Product Details
GNB Industrial Power XPT18-750B EX-F Battery Forklift Charger
GNB Industrial Power Battery Charger. Model: XPS18-75OB EX-F. Serial No: BM854900011. Spec-2915. No. Circuits: 1. Battery Type: LA. Cell: 18. AH: 750. BCI.CD: 100D6C8. AC Input - Volts: 208/240/480. Ph: 1. Amps: 32.7/ 28.4/14.2. Hz: 60. DC Output Per Circuit - Volts: 36. Amps: 135. Date Code: 5A.
Product Details
- Stock No: RDY45
- Manufacturer: GNB Industrial Power
- Model: XPS18-75OB EX-F
- Serial Number: BM854900011
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 32
- Width (Inches): 28
- Height (Inches): 30
- Weight (LBS): 450
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
- Previously Used With: Electric Forklifts
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















