GNB Technologies SCRFLX-18-965T1Z Battery Charger

GNB Technologies SCRFLX-18-965T1Z Battery Charger

GNB Technologies Inc Battery Charger. Model: SCRFLX-18-965T1Z. Serial No: 00D0793S. Specs: V16-89308-01. Battery Type: LA. Cells: 18. AC Volts In: 208/240/480. AC Amps IN: 26/22/11. DC Volts Out: 36. Ph: 3. Hz: 60. DC Amps Out Max: 150. Maximum AH: 965.
Product Details
  • Stock No: RDYI08
  • Manufacturer: GNB Technologies Inc
  • Model: SCRFLX-18-965T1Z
  • Serial Number: 00D0793S
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 25
  • Height (Inches): 30
  • Weight (LBS): 450
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
GNB Technologies SCRFLX-18-965T1Z Battery Charger

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed