Gomes Technology High Pressure Pump

Gomes Technology High Pressure Pump

Gomes Technology High Pressure Pump. Model: BRATEX D3/F. S/N: 0403980001. Electric Motor. Inlets: (1) 3/4 in. dia. FNPT fitting. Outlets: (1) 1/2 in. dia. FNPT fitting. Pump and motor are mounted on a four wheel cart. Overall dimensions: 2 ft. 11 in. L x 1 ft. 7 in. W x 2 ft. 5 in. H. (BB).

Product Details
  • Stock No: DSVT015.1
  • Manufacturer: Gomes Technology S.P.A.
  • Model: BRATEX D3/F
  • Serial Number: 403980001
Pump Details
  • Pump Type: Other
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.75
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 0.5
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 19
  • Height (Inches): 29
Additional Product Details
Gomes Technology High Pressure Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed