Goring Kerr Ferrous In Foil Metal Detector

Goring Kerr Ferrous In Foil Metal Detector

1999 Goring Kerr Ferrous In Foil Metal Detector. Type 2020, S/N 57201. Aperture above belt: 15-3/4 in. W x 8 in. H. Overall dimensions: 109 in. L x 31 in. W x 43 in. H. Custom made to detect ferrous metals for products packaged in aluminum foil. Non-ferrous and stainless steel contaminants will not be detected. (H16).

Product Details
  • Stock No: 75.NUK753a.30a
  • Manufacturer: Goring Kerr
  • Model: 2020
  • Serial Number: 57201
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goring Kerr Ferrous In Foil Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed