Goring Kerr Fluid Metal Detector

Goring Kerr Fluid Metal Detector

Goring Kerr Fluid Metal Detector, Model 426, Type Tektamet, Serial 19649/13, 110 V, Aperature of tube 3 in Dia.x 5 in Deep with 11/16 in clearance to detector circular inner wall, 28 in L x 21 in W x 49 in H, 3 in. tri-clamp connections.

Product Details
  • Stock No: ENCA726
  • Manufacturer: Goring Kerr
  • Model: 426
  • Serial Number: 19649/13
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goring Kerr Fluid Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed