Goring Kerr Metal Detector

Goring Kerr Metal Detector

Goring Kerr Metal Detector, Model Tektamet 2, Serial 19148-1, Aperature 18 in W x 22 in H x 25 in L, 19 - 3/4 in clearance above belt, belt 10 ft L x 15 in W, belt stop reject mechanism, re-conditioned head with updated boards plus a six month warranty, overall dimensions 62 in H x 30 in W x 10 ft L.

Product Details
  • Stock No: 120.PMI1
  • Manufacturer: Goring Kerr
  • Model: Tektamet 2
  • Serial Number: 19148-1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goring Kerr Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed