Goring Kerr Metal Detector

Goring Kerr Metal Detector

Goring Kerr Metal Detector. Model: Tektamet 60AL20RR, S/N 2019/675. Stainless steel Frame. Electrical components are missing within the metal detector head. Maximum aperture/clearance above belt: 22 in. W x 5 in. H. Controls: S/N 14585, 300 kHz, 110 VAC. Conveyor drive: 1/2 hp (approx.), 120/208 V plug. On casters. Overall dimensions: 5 ft. 4 in. L x 4 ft. W x 44-1/2 in. H. (H16).
Product Details
  • Stock No: 85.CJR1803
  • Manufacturer: Goring Kerr
  • Model: Tektamet 60AL20RR
  • Serial Number: 2019/675
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goring Kerr Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed