Goring Kerr Metal Detector

Goring Kerr Metal Detector

Goring Kerr Metal Detector. Model: Tektamet. S/N: 20531. Sensitivity tested with test strips as 1.0 mm ferrous metals, 1.0 non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 22 in. W x 3 in. H. Electrical requirements:120 V, 50-60 Hz, 1 phase. Overall dimensions: 40 in. L x 14 in. W x 15 in. H.

Product Details
  • Stock No: SPPF294.
  • Manufacturer: Goring Kerr
  • Model: Tektamet
  • Serial Number: 20531
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goring Kerr Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed