Goring Kerr Metal Detector

Goring Kerr Metal Detector

Goring Kerr Metal Detector. 28 in. W x 10 in. H x 16 in. L opening.

Product Details
  • Stock No: TFAR089.1
  • Manufacturer: Goring Kerr
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 16
  • Width (Inches): 28
  • Height (Inches): 10
Additional Product Details
Goring Kerr Metal Detector
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed