Goring Kerr Metal Detector

Goring Kerr Metal Detector

Thermo Goring Kerr Metal Detector. Serial number: 04132340. Board reads: Search Head 114-6500, 3 REV4.0. Detector opening size: 28 in. W x 10 in. H. Overall dimensions: 48 in. L x 16 in. W x 22 in. H

Product Details
  • Stock No: TFAR091.a
  • Manufacturer: Goring Kerr
  • Serial Number: 4132340
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 16
  • Height (Inches): 22
Additional Product Details
Goring Kerr Metal Detector
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed