Goring Kerr Tektamet Metal Detector Model 1101

Goring Kerr Tektamet Metal Detector Model 1101

Goring Kerr Tektamet Metal Detector, Model 1101, Type 60SS6B, S/N 7885/021. Sensitivity tested with test strips as 1.0 mm ferrous metals, 2.0 non-ferrous metals, and 2.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 8 in. W x 6 in. H. Conveyor length 59 in. L, plastic conveyor belt, LS Motor, 1/3 hp, Model 56, 60 Hz, 3 phase, 230/460 V, Unit has been tested. Overall Dimensions 62 in. L x 33 in. W x 44 in. H.

Product Details
  • Stock No: WDI01.
  • Manufacturer: Goring Kerr
  • Model: 1101
  • Serial Number: 7885/021
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Goring Kerr Tektamet Metal Detector Model 1101
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed